Check Availability
  • IIG 

    1-1/2" x 24" x 48" Calcium Silicate High Temperature Insulation, Density 40, White

  • Item # 19NE56
  • Mfr. Model # 684704
1-1/2" x 24" x 48" Calcium Silicate High Temperature Insulation, Density 40, White
Qty
  • Web Price
    $310.03 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Inorganic material is essentially dust-free and can be machined into a variety of shapes or sizes. Durable and noncombustible. Ideal for very high temp. applications including furnace wall structural supports and for use behind fire brick to help prevent thermal spalling.
Show More Close
 

Technical Specifications

Item # 19NE56
Mfr. Model # 684704
UNSPSC #31371001
Catalog Page 2831
Shipping Weight 96.0 lbs
Country of Origin USA *
Item High Temperature Insulation
Material Calcium Silicate
Color White
Approx. R Value 1.54
Thickness 1-1/2"
Density 40
Temp. Range 0 Degrees to 1700 Degrees F
Length 24"
Width 48"
Strength Extra Strong
Moisture Absorption Minimal
Standards ASTM C656,C795,E72,E119,E84,E136,UL263,UL1479,UL1709,NFPA251
* This product's country of origin is subject to change

Compliance and Restrictions