Check Availability
  • Slewing Rings
  • IGUS 

    Slewing Ring Bearing, RPM 250

  • Item # 6PFK0
  • Mfr. Model # PRT-02-20-AL
Slewing Ring Bearing, RPM 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The iglide® PRT slewing ring bearing assembly uses self-lubricating, low-friction polymer sliding elements in place of ball bearings. Its aluminum housing components are hard-anodized and parallel to sliding elements. They are dirt- and dust-resistant and maintenance-free. Use for slow-to-medium speeds when a ready-to-install solution is needed.

Features:
• Completely maintenance-free
• Suitable for all environments
• Easy installation
• Interchangeable sliding elements
• Very high load capacity
Show More Close
 

Technical Specifications

Item # 6PFK0
Mfr. Model # PRT-02-20-AL
UNSPSC #31171502
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Slewing Ring Bearing
Static Radial Load (Lbs.) 450
Dynamic Axial Load (Lbs.) 900
Static Axial Load (Lbs.) 2922
Dynamic Radial Load (Lbs.) 112
Max. RPM 250
Material Aluminum
Dimension A (mm) 80
Dimension B (mm) 70
Dimension C (mm) 31
Dimension D (mm) 20
Dimension E (mm) 60
Dimension F (mm) 16
Dimension G (mm) 5
Dimension H (mm) 6X60
Dimension I (mm) 6X60
Dimension K (mm) 4.5
Dimension L (mm) DIN 2912-A2 M5
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In