Check Availability
  • IGUS 

    Cable Carrier,Small,Open,OW1.42In / 36mm

  • Item # 6JHD3
  • Mfr. Model # 15-025-038-0-3
Cable Carrier,Small,Open,OW1.42In / 36mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for noise-sensitive areas with smaller conduits, short travels, and limited space, Igus Energy ChainsĀ® help to keep cables and hoses safe from impact. They feature plastic construction, and are designed to snap-together for easy assembly. the hinged-opening cavity bars help to enable quick installation of cables and hoses. Lids on the outer radius snap open like a zipper. Although the lids are interconnected, they can still be separated as needed.
Show More Close
 

Technical Specifications

Item # 6JHD3
Mfr. Model # 15-025-038-0-3
UNSPSC #24101707
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Cable and Hose Carrier
Type Small
Style Zipper
Outside Width 1.42" / 36mm
Cavity Width .98" / 25mm
Cavity Height 0.67"/17.0mm
Link to Link Pitch 1.20"/30.5mm
Number of Links 30
Loop Length 7.28"/185.0mm
Loop Height 3.94"/100.1mm
Height .94" / 24mm
Length 3'
Bend Radius 1.5" / 38mm
Includes No Bracket Included
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms