Check Availability
  • IGUS 

    Cable Carrier, Micro, Open, OW.65In/16.5mm

  • Item # 6JHA2
  • Mfr. Model # 07-10-028-0-1
Cable Carrier, Micro, Open, OW.65In/16.5mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for noise-sensitive areas with smaller conduits, short travels, and limited space, Igus Energy ChainsĀ® help to keep cables and hoses safe from impact. They feature plastic construction, and are designed to snap-together for easy assembly. the hinged-opening cavity bars help to enable quick installation of cables and hoses. Lids on the outer radius snap open like a zipper. Although the lids are interconnected, they can still be separated as needed.
Show More Close
 

Technical Specifications

Item # 6JHA2
Mfr. Model # 07-10-028-0-1
UNSPSC #24101707
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Cable and Hose Carrier
Type Small
Style Zipper
Outside Width .65" / 16.5mm
Cavity Width .39" / 10mm
Cavity Height 0.41"/10.4mm
Link to Link Pitch 0.79"/20.0mm
Number of Links 16
Loop Length 5.51"/140.0mm
Loop Height 2.83"/71.9mm
Height .59" / 15mm
Length 1'
Bend Radius 1.10" / 28mm
Includes No Bracket Included
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms