Check Availability
  • IGLOO 

    Plastic 25.0 qt. Chest Cooler, Ice Retention Up to 2 days, White

  • Item # 52PF34
  • Mfr. Model # 49644
Plastic 25.0 qt. Chest Cooler, Ice Retention Up to 2 days, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52PF34
Mfr. Model # 49644
UNSPSC #49121510
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Chest Cooler
Cooler Body Type Chest Cooler
With Wheels No
Cooler Capacity 25.0 qt.
Can Storage Capacity 25-36
Exterior Length 20-21/64"
Exterior Width 10-1/2"
Exterior Height 13-1/2"
Primary Material Plastic
Ice Retention Up to 2 days
Body Color White
Lid Color White
Features UV Protection Shield, Rust Resistant Stainless-Steel Screws, Non-Slip Handles, 2 Day Ice Retention
Number of Cans 35
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms