Check Availability
  • Soft Sided Coolers
  • IGLOO 

    Plastic 2.0 gal. Soft Sided Cooler, Brown

  • Item # 444A42
  • Mfr. Model # 63015
Plastic 2.0 gal. Soft Sided Cooler, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444A42
Mfr. Model # 63015
UNSPSC #49121510
Shipping Weight 2.7 lbs
Country of Origin China *
Item Beverage Cooler
Cooler Body Type Soft Sided Cooler
With Wheels No
Cooler Capacity 2.0 gal.
Exterior Length 14"
Exterior Width Brown
Exterior Height 12-1/2"
Exterior Dia. Not Round
Primary Material Plastic
Body Color Brown
Lid Color Brown
Features Max Cold Insulation, Pass Through Back Pocket, Leak Resistant, Antimicrobial, Extra Long Adjustable Shoulder Strap, Lid Top Hatch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In