Check Availability
  • IGLOO 

    Plastic 120.0 qt. Chest Cooler, Ice Retention Up to 5 days, White

  • Item # 40M274
  • Mfr. Model # 44807
Plastic 120.0 qt. Chest Cooler, Ice Retention Up to 5 days, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Super Tough™ STX chest cooler features Ultratherm® insulation in body and lid to help keep food and drinks cool and protected. Built with an extra-durable dual stainless-steel latch and heavy-duty stainless steel hinges that stand up to abuse in tough work environments. Bolt-through body has comfort-grip side handles that won't pull out.
Show More Close
 

Technical Specifications

Item # 40M274
Mfr. Model # 44807
UNSPSC #49121510
Catalog Page 1839
Shipping Weight 23.05 lbs
Country of Origin USA *
Item Chest Cooler
Cooler Body Type Chest Cooler
With Wheels No
Cooler Capacity 120.0 qt.
Can Storage Capacity 100+
Exterior Length 38-11/16"
Exterior Width 18-1/8"
Exterior Height 18-1/2"
Primary Material Plastic
Ice Retention Up to 5 days
Body Color White
Lid Color Orange
Features Anchored Hybrid Latch with Stainless Steel Hinges, Fully Foamed Lid, Bolt-Through Body Comfort Grip Handle
Number of Cans 188
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms