Check Availability
  • IGLOO 

    Plastic 100.0 qt. Chest Cooler, Ice Retention Up to 2 days, White

  • Item # 3NY88
  • Mfr. Model # 11442
Plastic 100.0 qt. Chest Cooler, Ice Retention Up to 2 days, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring dual snap lock and childproof safety lid latches, this cooler has a threaded drain plug for hose hookup.
Show More Close
 

Technical Specifications

Item # 3NY88
Mfr. Model # 11442
UNSPSC #49121505
Catalog Page 1839
Shipping Weight 22.4 lbs
Country of Origin USA *
Item Chest Cooler
Cooler Body Type Chest Cooler
With Wheels No
Cooler Capacity 100.0 qt.
Can Storage Capacity 100+
Exterior Length 35-1/4"
Exterior Width 17-3/8"
Exterior Height 16-3/4"
Primary Material Plastic
Ice Retention Up to 2 days
Body Color White
Lid Color White
Features Lid Hatch, Drain Plug, Dual Snap-Lock and Childproof Safety Lid Latches
Number of Cans 145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms