Check Availability
  • IGLOO 

    Insulated Mug, 1/2 GAL Polypropylene

  • Item # 444A47
  • Mfr. Model # 00031021
Insulated Mug, 1/2 GAL Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444A47
Mfr. Model # 00031021
UNSPSC #52152103
Shipping Weight 1.675 lbs
Country of Origin China *
Item Insulated Mug
Capacity 1/2 GAL
Body Color Red/Black
Material Polypropylene
Features Rubberized Grip Handle, Ambidextrous Lid, Leak Resistant, Cool Riser Technology, Flapper Cap, Wide Opening
Lid Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms