Check Availability
  • IFM 

    Yellow Light Curtain, 19.7 ft. Max. Sensing Distance, 24VDC Input Voltage

  • Item # 52RR17
  • Mfr. Model # OY006S
Yellow Light Curtain, 19.7 ft. Max. Sensing Distance, 24VDC Input Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety Light Curtain consists of an emitter and receiver pair that creates a multi-beam barrier of infrared light in front of, or around, unsafe work areas. If any of the beams are blocked by personnel, the light curtain sends a signal to the machine to place it in a safe state. Meet the highest achievable safety level requirements: Type 4, SIL 3, and PLe.
Show More Close
 

Technical Specifications

Item # 52RR17
Mfr. Model # OY006S
UNSPSC #46171620
Catalog Page 278
Shipping Weight 7.6 lbs
Country of Origin Italy *
Item Light Curtain
Max. Sensing Distance 19.7 ft.
Input Voltage 24VDC
Safety Output Ratings 6A @ 230VAC, 2A Inductive @ 24VDC, 6A Resistive @ 24VDC
Color Yellow
Housing Material Aluminum
Protected Height 36.2"
IP Rating 67
Beam Spacing 14mm
Number of Beams 64
Light Source 950nm IR LED
Response Time 4 to 7.5 msec
Overall Height 37.91"
Width 1.10"
Depth 1.18"
Cable Length No Cable
Cable Connection Receiver M12, 8 Pin
Cable Connection Transmitter M12, 5 Pin
Number of Aux. Outputs 1
Auxillary Output Circuit Type PNP
Auxiliary Contact Rating 400mA @ 24VDC
Reset Type NC
Operating Temp. Range -14 Degrees to 131 Degrees F
Standards cULus, CE, IEC Type 4, SIL 3
Includes (4) Mounting Brackets and (4) Mounting Nuts
* This product's country of origin is subject to change

Compliance and Restrictions