Check Availability
  • IFM 

    White/clear Flat Reflector, Plastic, For Use With Retroreflective Sensors

  • Item # 35T438
  • Mfr. Model # E20005
White/clear Flat Reflector, Plastic, For Use With Retroreflective Sensors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This reflector is designed for use with photo sensors.
Show More Close
 

Technical Specifications

Item # 35T438
Mfr. Model # E20005
UNSPSC #39121550
Catalog Page 282
Shipping Weight 0.07 lbs
Country of Origin Germany *
Item Flat Reflector
For Use With Retroreflective Sensors
Color White/clear
Material Plastic
Shape Round
Depth 5/16"
Diameter 3"
Max. Temp. 140 Degrees F
Mounting Hole Center
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.