Check Availability
  • IFM 

    Rectangular Distance Sensor, Power Requirement:10 to 30VDC, Measurement Range: 0.03 to 2m

  • Item # 40KH85
  • Mfr. Model # O5D101
Rectangular Distance Sensor, Power Requirement:10 to 30VDC, Measurement Range: 0.03 to 2m
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40KH85
Mfr. Model # O5D101
UNSPSC #41111926
Shipping Weight 0.15 lbs
Country of Origin Germany *
Item Rectangular Distance Sensor
Measurement Range 0.03 to 2m
Power Requirement 10 to 30VDC
Circuit Type PNP
Output Mode NO/NC
Shielded / Unshielded Unshielded
IP Rating 65, 67K
Electrical Connection M12 Connector
Case Material Polyamide
Length 56mm
Width 18.2mm
Depth 46.8mm
Operating Frequency 33 Hz
Operating Temp. Range -25 to 60 Degrees C
Max. Current Load 0.02 mA
Standards cULus
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms