Check Availability
  • IFM 

    Digital Pressure Switch, Compatible With Air and Liquids, Power Required 90 to 250VAC, 45 to 65 Hz

  • Item # 35T558
  • Mfr. Model # PN4223
Digital Pressure Switch, Compatible With Air and Liquids, Power Required 90 to 250VAC, 45 to 65 Hz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to offer a reliable alternative to mechanical pressure, this electronic pressure switch features zero moving parts.
Show More Close
 

Technical Specifications

Item # 35T558
Mfr. Model # PN4223
UNSPSC #39121506
Shipping Weight 0.85 lbs
Country of Origin Germany *
Item Digital Pressure Switch
Power Required 90 to 250VAC, 45 to 65 Hz
Range 0 to 363 psi
Compatible With Air and Liquids
Circuit Type Triac
Output Current 2.5A @ 20 Degrees C
Contact Form SPST
On Set Point 4 to 363 psi
Off Set Point 2 to 362 psi
Burst Pressure 5075 psi
Process Connection 1/4" FNPT
IP Rating 65
Housing Material Stainless Steel
Wetted Materials Stainless Steel
Electrical Connection 5 Pin 1/2" 20UNF Connector
Temp. Range 13 Degrees to 176 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.