Check Availability
  • IFM 

    Digital Pressure Sensor, Compatible With Air and Liquids, Power Required 18 to 30VDC

  • Item # 52PG22
  • Mfr. Model # PN7296
Digital Pressure Sensor, Compatible With Air and Liquids, Power Required 18 to 30VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52PG22
Mfr. Model # PN7296
UNSPSC #39121506
Shipping Weight 0.49 lbs
Country of Origin Germany *
Item Digital Pressure Sensor
Power Required 18 to 30VDC
Range 0 to 36.2 psi
Compatible With Air and Liquids
Circuit Type PNP/NPN
Output Current 150mA, 200mA @ 60 Degrees C, 250mA @ 40 Degrees C
Contact Form (2) SPST
On Set Point 0.4 to 36.2 psi
Off Set Point 0.2 to 36 psi
Burst Pressure 725 psi
Process Connection 1/4" NPT
IP Rating 65/67
Housing Material Stainless Steel
Wetted Materials Ceramic, Fluorocarbon
Electrical Connection 4 Pin M12 Connector
Temp. Range -13 Degrees to 176 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions