Check Availability
  • IFM 

    Compound Digital Pressure Switch, Compatible With Air, Power Required 18 to 32VDC

  • Item # 35T536
  • Mfr. Model # PQ0809
Compound Digital Pressure Switch, Compatible With Air, Power Required 18 to 32VDC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to offer a reliable alternative to mechanical pressure, this electronic pressure switch features zero moving parts.
Show More Close
 

Technical Specifications

Item # 35T536
Mfr. Model # PQ0809
UNSPSC #39121506
Shipping Weight 0.22 lbs
Country of Origin Germany *
Item Compound Digital Pressure Switch
Power Required 18 to 32VDC
Range -14.5 psi Vac to 14.5 psi
Compatible With Air
Circuit Type NPN
Output Current 100 mA
Contact Form (2) SPST
On Set Point -14.2 to 14.6 psi
Off Set Point -14.4 to 14.4 psi
Burst Pressure 435 psi
Process Connection G1/8
IP Rating 65
Housing Material PBT (Pocan), Polyester
Wetted Materials Brass
Electrical Connection 4 Pin M8 Connector
Temp. Range 13 Degrees to 176 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.