Check Availability
  • IFM 

    AMR T-Slot Pneumatic Cylinder Position Sensor, Orange / Black

  • Item # 35T445
  • Mfr. Model # MK5137
AMR T-Slot Pneumatic Cylinder Position Sensor, Orange / Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35T445
Mfr. Model # MK5137
UNSPSC #27131701
Shipping Weight 0.03 lbs
Country of Origin Poland *
Item T-Slot Pneumatic Cylinder Position Sensor
Type AMR
Switching Current 100mA
Switching Voltage 10-30DC
Lead Length (Ft.) 0.98
Temp. Range (F) -13 to 185
Enclosure Type None
Display No
Number of Wires 3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.