Check Availability
  • IFM 

    35mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Diffuse

  • Item # 35T419
  • Mfr. Model # OGH581
35mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Diffuse
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This photoelectric sensor offers long sensing ranges and easy setup. It is designed and tested to withstand industrial automation applications such as conveying, material handling, packaging, and automotive assembly. It also features a compact housing and integrated microprocessor-based electronics for high performance.
Show More Close
 

Technical Specifications

Item # 35T419
Mfr. Model # OGH581
UNSPSC #39121528
Catalog Page 295
Shipping Weight 0.14 lbs
Country of Origin USA *
Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
Item Photoelectric Sensor
Shape - Rectangular Photoelectric Sensor Right Angle
Sensing Method - Rectangular Photoelectric Sensor Diffuse
Power Requirement - Rectangular Photoelectric Sensor 10 to 30VDC
Output Circuit Type - Rectangular Photoelectric Sensor NPN
Operating Mode - Photoelectric Sensor Selectable Light On/Dark On
Max. Sensing Distance - Rectangular Photoelectric Sensor 200mm
Electrical Connection - Rectangular Photoelectric Sensor 4-Pin M12 Male Connector
Height - Rectangular Photoelectric Sensor 35mm
Width - Rectangular Photoelectric Sensor 18mm
Depth - Rectangular Photoelectric Sensor 52mm
Min. Object Size 13mm Dia. Light Spot
Max. Load Current 200mA
Operating Frequency 1000 Hz
NEMA Rating Not Rated
IP Rating 67
Body Material Zinc Alloy
Light Source Red LED
Features Reverse Polarity and Overload Protection, PEI Lens
Operating Temp. Range -25 Degrees to 60 Degrees C
Standards CUL Listed, CE Approval
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms