Check Availability
  • IFM 

    10 Hz Unshielded Rectangular Proximity Sensor; 20mm x 48mm x 14mm

  • Item # 35T526
  • Mfr. Model # KQ6001
10 Hz Unshielded Rectangular Proximity Sensor; 20mm x 48mm x 14mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This capacitive proximity sensor is designed to monitor levels of liquids and dry bulk material in nonmetallic tanks. It does not require contact with the medium being monitored.
Show More Close
 

Technical Specifications

Item # 35T526
Mfr. Model # KQ6001
UNSPSC #41111926
Catalog Page 283
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Rectangular Proximity Sensor
Proximity Sensing Method Capacitive
Proximity Sensor Power Requirement 10 to 30VDC
Shielded / Unshielded Unshielded
Proximity Sensor Operating Frequency 10 Hz
Proximity Sensor Output Circuit Type PNP/NPN
Max. Detecting Distance 12.0mm
Proximity Sensor Electrical Connection 2m Cable
Basic Proximity Sensor Case Material Plastic
Output Mode NO/NC
IP Rating 65, 67
Case Material PBT
Length 48mm
Width 20mm
Depth 14mm
Operating Temp. Range -13 Degrees to 176 Degrees F
Max. Current Load 100mA
Description/Special Features Yellow LED Output Indication, Short-Circuit and Overload Protection
Standards cUL Listed, CE Compliance
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.