Check Availability
ID Wristband, Adhesive, Light Green, PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YN42
Mfr. Model # T2-01
UNSPSC #46181534
Shipping Weight 1.5 lbs
Country of Origin USA *
Item ID Wristband
Type Adhesive
Number Series Consecutively Numbered
Material Tyvek
Color Light Green
Length 10"
Width 1"
Legend Blank
Includes Write-On Area
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In