Check Availability
  • IDEALFOLD 

    Cheesecloth, Grade 50, 70 yd. L, 36 In W

  • Item # 6LGK9
  • Mfr. Model # BIDF2824370
Cheesecloth,  Grade 50,  70 yd. L, 36 In W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6LGK9
Mfr. Model # BIDF2824370
UNSPSC #31211915
Catalog Page 1622
Shipping Weight 3.95 lbs
Country of Origin China *
Item Cheesecloth 28/24, Bleached Grade 50
Length 70 yd.
Width 36"
Color White
Construction 4 Ply Cotton
For Use With Paints, Stains, Cleansers, Polishes
* This product's country of origin is subject to change

Welcome Sign In