Check Availability
  • IDEALFOLD 

    Cheesecloth, Grade 90, 60 yd. L x 36 In. W

  • Item # 41U061
  • Mfr. Model # BIDF4436360
Cheesecloth, Grade 90, 60 yd. L x 36 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41U061
Mfr. Model # BIDF4436360
UNSPSC #31211915
Catalog Page 1622
Shipping Weight 6.26 lbs
Country of Origin China *
Item Cheesecloth 44/36, Bleached Grade 90
Length 60 yd.
Width 36"
Color White
Construction 4 Ply Cotton
For Use With Cleaners, Polish, Paint
* This product's country of origin is subject to change

Welcome Sign In