Check Availability
  • IDEAL 

    Twist On Wire Connector, Red, 452 Series, Max. Wire Combination: (4) 10 AWG

  • Item # 6YH59
  • Mfr. Model # 30-452
Twist On Wire Connector, Red, 452 Series, Max. Wire Combination: (4) 10 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Contoured wing design for secure grip and maximum leverage. No pre-twisting required. Reusable.
Show More Close
 

Technical Specifications

Item # 6YH59
Mfr. Model # 30-452
UNSPSC #39121409
Catalog Page 387
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Twist On Wire Connector
Application General Purpose
Color Red
Wire Connector Style Wing
Series 452
Max. Voltage 600VAC
Max. Wire Combination (4) 10 AWG
Min. Wire Combination (2) 18 AWG
Max. Single Wire Size 8 AWG
Min. Single Wire Size 18 AWG
Height 1.23"
Width 0.94"
Standards UL Listed and CSA Certified
* This product's country of origin is subject to change

Welcome Sign In