Check Availability
  • IDEAL 

    Twist On Wire Connector, Gray, 342 Series, Max. Wire Combination: (2) 10 AWG with (4) 12 AWG Solid

  • Item # 6YH57
  • Mfr. Model # 30-342
Twist On Wire Connector, Gray, 342 Series, Max. Wire Combination: (2) 10 AWG with (4) 12 AWG Solid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Twist on wire connectors are used in low-voltage applications where is necessary to fasten multiple conductors together.
Show More Close
 

Technical Specifications

Item # 6YH57
Mfr. Model # 30-342
UNSPSC #39121409
Catalog Page 381
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Twist On Wire Connector
Application General Purpose
Color Gray
Wire Connector Style Wing
Series 342
Max. Voltage 600VAC
Max. Wire Combination (2) 10 AWG with (4) 12 AWG Solid
Min. Wire Combination (3) 14 AWG
Max. Single Wire Size 8 AWG
Min. Single Wire Size 18 AWG
Height 1.30"
Width 1.00"
Standards UL Listed and CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions