Check Availability
  • IDEAL 

    Twist On Wire Connector, Red, 76B Series, Max. Wire Combination: (2) 10 AWG with (2) 12 AWG

  • Item # 6YH38
  • Mfr. Model # 30-076
Twist On Wire Connector, Red, 76B Series, Max. Wire Combination: (2) 10 AWG with (2) 12 AWG Twist On Wire Connector,18-10 AWG,PK100 Twist On Wire Connector,18-10 AWG,PK100 Twist On Wire Connector,18-10 AWG,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Twist on wire connectors are used in low-voltage applications where is necessary to fasten multiple conductors together.
Show More Close
 

Technical Specifications

Item # 6YH38
Mfr. Model # 30-076
UNSPSC #39121409
Catalog Page 387
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Twist On Wire Connector
Application General Purpose
Color Red
Wire Connector Style Standard
Series 76B
Max. Voltage 600VAC
Max. Wire Combination (2) 10 AWG with (2) 12 AWG
Min. Wire Combination (2) 14 AWG
Max. Single Wire Size 10 AWG
Min. Single Wire Size 18 AWG
Height 1.06"
Width 0.66"
Standards UL Listed and CSA Certified
* This product's country of origin is subject to change

Welcome Sign In