Check Availability
  • IDEAL 

    Twist On Wire Connector, Blue, 72B Series, Max. Wire Combination: (3) 16 AWG

  • Item # 6YH35
  • Mfr. Model # 30-072
Twist On Wire Connector, Blue, 72B Series, Max. Wire Combination: (3) 16 AWG Twist On Wire Connector,22-14 AWG,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Twist-on connector provides fast installation, no pretwisting required. A sturdy grip gives leverage for easy application by hand or with tool. Its fixed, wire spring creates its own threads as it draws the conductors all the way into the connector preventing any disconnection. Features self-extinguish material and hard flame-retardant shell rated for 105°C.
Show More Close
 

Technical Specifications

Item # 6YH35
Mfr. Model # 30-072
UNSPSC #39121409
Catalog Page 381
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Twist On Wire Connector
Application General Purpose
Color Blue
Wire Connector Style Standard
Series 72B
Max. Voltage 300VAC
Max. Wire Combination (3) 16 AWG
Min. Wire Combination (2) 22 AWG
Max. Single Wire Size 14 AWG
Min. Single Wire Size 22 AWG
Height 0.70"
Width 0.39"
Standards UL Listed and CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions