Check Availability
  • IDEAL 

    Twist On Wire Connector, Red, 452 Series, Max. Wire Combination: (4) 10 AWG

  • Item # 6LU52
  • Mfr. Model # 30-452J
Twist On Wire Connector, Red, 452 Series, Max. Wire Combination: (4) 10 AWG Twist On Wire Connector,18-8 AWG,PK300 Twist On Wire Connector,18-8 AWG,PK300 Twist On Wire Connector,18-8 AWG,PK300
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Square-wire spring threads directly onto conductors for fast, secure connections. A deep skirt protects against flash-over and turned-back strands for maximum dielectric strength. Easily removed.
Show More Close
 

Technical Specifications

Item # 6LU52
Mfr. Model # 30-452J
UNSPSC #39121409
Catalog Page 381
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Twist On Wire Connector
Application General Purpose
Color Red
Wire Connector Style Wing
Series 452
Max. Voltage 600VAC
Max. Wire Combination (4) 10 AWG
Min. Wire Combination (2) 18 AWG
Max. Single Wire Size 8 AWG
Min. Single Wire Size 18 AWG
Height 1.23"
Width 0.94"
Standards UL Listed and CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions