Check Availability
  • IDEAL 

    Twist On Wire Connector, Red, 76B Series, Max. Wire Combination: (2) 10 AWG with (2) 12 AWG

  • Item # 6LU44
  • Mfr. Model # 30-076J
Twist On Wire Connector, Red, 76B Series, Max. Wire Combination: (2) 10 AWG with (2) 12 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A fixed, square-wire spring creates its own threads, and maintains a secure positive grip that will not relax over time. Color coded for easy identification, each connector features a threaded entry to protect against flashover.
Show More Close
 

Technical Specifications

Item # 6LU44
Mfr. Model # 30-076J
UNSPSC #39121409
Catalog Page 381
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Twist On Wire Connector
Application General Purpose
Color Red
Wire Connector Style Standard
Series 76B
Max. Voltage 600VAC
Max. Wire Combination (2) 10 AWG with (2) 12 AWG
Min. Wire Combination (2) 14 AWG
Max. Single Wire Size 10 AWG
Min. Single Wire Size 18 AWG
Height 1.06"
Width 0.66"
Standards UL Listed and CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions