Check Availability
  • IDEAL 

    Twist On Wire Connector, Blue, 454 Series, Max. Wire Combination: (1) 6 AWG with (2) 8 AWG

  • Item # 4FA28
  • Mfr. Model # 30-454
Twist On Wire Connector, Blue, 454 Series, Max. Wire Combination: (1) 6 AWG with (2) 8 AWG Twist On Wire Connector,14-6 AWG,PK25 Twist On Wire Connector,14-6 AWG,PK25 Twist On Wire Connector,14-6 AWG,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wing-nut wire connector is protected by a flame-retardant shell, and includes a contoured wing design for secure grip. No pre-twisting required.
Show More Close
 

Technical Specifications

Item # 4FA28
Mfr. Model # 30-454
UNSPSC #39121409
Catalog Page 381
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Twist On Wire Connector
Application General Purpose
Color Blue
Wire Connector Style Wing
Series 454
Max. Voltage 600VAC
Max. Wire Combination (1) 6 AWG with (2) 8 AWG
Min. Wire Combination (3) 12 AWG
Max. Single Wire Size 6 AWG
Min. Single Wire Size 14 AWG
Height 1.5"
Width 1.19"
Standards UL Listed and CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions