Check Availability
  • IDEAL 

    Twist On Wire Connector, Orange, 340 Series, Max. Wire Combination: (3) 12 AWG

  • Item # 45TM92
  • Mfr. Model # 30-340
Twist On Wire Connector, Orange, 340 Series, Max. Wire Combination: (3) 12 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-to-install IDEAL Twister® twist on wire connector provides fast fingertip starts and a secure hold. Model has a hexagonal shape that accommodates a standard nut driver for tool installation. The live-action, square-wire spring locks onto the wire for a secure and safe connection. Designed with a deep skirt that helps protect against flash-over and turned-back strands for maximum dielectric protection.
Show More Close
 

Technical Specifications

Item # 45TM92
Mfr. Model # 30-340
UNSPSC #39121409
Catalog Page 381
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Twist On Wire Connector
Application General Purpose
Color Orange
Wire Connector Style Wing
Series 340
Max. Voltage 600VAC
Max. Wire Combination (3) 12 AWG
Min. Wire Combination (2) 22 AWG
Max. Single Wire Size 10 AWG
Min. Single Wire Size 22 AWG
Height 0.98"
Width 0.61"
Standards UL Listed and CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions