Check Availability
  • IDEAL 

    Twist On Wire Connector, Blue/Gray, 60/64 Series

  • Item # 21GR25
  • Mfr. Model # 30-6064
Twist On Wire Connector, Blue/Gray, 60/64 Series Twist On Wire Connector,20-10 AWG,PK10 Twist On Wire Connector,20-10 AWG,PK10 Twist On Wire Connector,20-10 AWG,PK10 Twist On Wire Connector,20-10 AWG,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Twist on wire connectors are used in low-voltage applications where is necessary to fasten multiple conductors together.
Show More Close
 

Technical Specifications

Item # 21GR25
Mfr. Model # 30-6064
UNSPSC #39121409
Catalog Page 382
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Twist On Wire Connector
Application Underground
Color Blue/Gray
Wire Connector Style Wing
Series 60/64
Max. Voltage 600VAC
Max. Wire Combination (1) 10 AWG with (2) 12 AWG to (3) 10 AWG
Min. Wire Combination (1) 20 AWG with (1) to (2) 18 AWG
Max. Single Wire Size 10 AWG
Min. Single Wire Size 20 AWG
Height 1.69"
Width 0.64"
Standards UL Listed to 486D for Use in Damp/Wet Location or Direct Burial. UL Listed to 486C and CSA Certified to C22.2 #188, Comply with Federal Specification. UL 94V-2 Flame Retardant Shell Rated at 221 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions