Check Availability
Twist On Wire Connector, Gray, 60 Series, Max. Wire Combination: (1) 10 AWG with (2) 12 AWG
  • IDEAL 

    Twist On Wire Connector, Gray, 60 Series, Max. Wire Combination: (1) 10 AWG with (2) 12 AWG

  • Item # 21GR24
  • Mfr. Model # 30-1160
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Twist on wire connector is used in low-voltage applications where is necessary to fasten multiple conductors together. Thermoplastic shell ensures durability. This connector can be used in wet or damp locations, because its silicone-based sealant will prevent damage from moisture and corrosion.
Show More Close
 

Technical Specifications

Item # 21GR24
Mfr. Model # 30-1160
UNSPSC #39121409
Catalog Page 382
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Twist On Wire Connector
Application Underground
Color Gray
Wire Connector Style Wing
Series 60
Max. Voltage 600VAC
Max. Wire Combination (1) 10 AWG with (2) 12 AWG
Min. Wire Combination (1) 20 AWG with (1) 18 AWG
Max. Single Wire Size 10 AWG
Min. Single Wire Size 20 AWG
Height 1.69"
Width 0.64"
Standards UL Listed to 486D for Use in Damp/Wet Location or Direct Burial. UL Listed to 486C and CSA Certified to C22.2 #188, Comply with Federal Specification. UL 94V-2 Flame Retardant Shell Rated at 221 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions