Check Availability
  • IDEAL 

    Twist On Wire Connector, Red/Yellow, 344 Series, Max. Wire Combination: (4) 10 AWG

  • Item # 10K059
  • Mfr. Model # 30-244J
Twist On Wire Connector, Red/Yellow, 344 Series, Max. Wire Combination: (4) 10 AWG
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Twist on wire connectors are used in low-voltage applications where is necessary to fasten multiple conductors together.
Show More Close
 

Technical Specifications

Item # 10K059
Mfr. Model # 30-244J
UNSPSC #39121409
Catalog Page 381
Shipping Weight 2.21 lbs
Country of Origin USA *
Item Twist On Wire Connector
Application General Purpose
Color Red/Yellow
Wire Connector Style Wing
Series 344
Max. Voltage 600VAC
Max. Wire Combination (4) 10 AWG
Min. Wire Combination (2) 18 AWG
Max. Single Wire Size 8 AWG
Min. Single Wire Size 22 AWG
Height 1.25"
Width 0.94"
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions