Check Availability
  • IDEAL TRIDON 

    9/16" Wide, Quick Engage Worm Gear Hose Clamp; PK100

  • Item # 45RH51
  • Mfr. Model # 4830670
9/16" Wide, Quick Engage Worm Gear Hose Clamp; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RH51
Mfr. Model # 4830670
UNSPSC #31162906
Shipping Weight 29.5 lbs
Country of Origin USA *
Item Worm Gear Hose Clamp
Clamp Type Quick Engage
Min. Clamp Dia. 14-1/16"
Max. Clamp Dia. 19-5/8"
SAE Number 306
Hose Clamp Band Width 9/16"
Thickness 0.024"
Screw Size 5/16"
Hose Clamp Band Material 304 Stainless Steel
Hose Clamp Screw Material 305 Stainless Steel
Hose Clamp Housing Material 304 Stainless Steel
Bridge Material 300 Stainless Steel
Hose Clamp Install Torque 45 in.-lb.
Band Slots Rectangular
Metric Dia. Min. 357mm
Metric Dia. Max. 498mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.