Check Availability
  • IDEAL 

    Street Light Disconnect, In-Line, Breakaway, Non-Fused Design

  • Item # 18G549
  • Mfr. Model # 30-C1216N
Street Light Disconnect, In-Line, Breakaway, Non-Fused Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Street Light Power Plug
Disconnect is a waterproof safety device that de-energizes roadway lights, streetlights, parking lot lights, and other freestanding electrical fixtures in the event of a knockdown, or when fixtures need maintenance. Helps protect first responders, bystanders, and service personnel from potentially life-threatening electrical shock hazards. Its orange color helps make product easy to locate in dark junction boxes, hand holes, or in a nighttime knockdown situation, when the connector is often buried in dirt and debris.
Show More Close
 

Technical Specifications

Item # 18G549
Mfr. Model # 30-C1216N
UNSPSC #39121409
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Street Light Disconnect
Connection Type Crimp
Breakaway/Non-Breakaway Breakaway
Style In-Line
Design Non-Fused
Primary Connections/Pole 1
Primary Wire Range 2 to 4 AWG
Secondary Connections/Pole 1
Secondary Wire Range 6 to 14 AWG
Color Orange
Max. Temp. 105 Degrees C
Max. Voltage 600VAC
Overall Length 8-1/2"
Insulation Polypropylene, TPE
Connection Material Tin-Plated Brass
Standards UL 486A/B; AUL 486D; UL 498; UL 1682; Conforms to AASHTO's Roadway Lighting Design Guide, Chapter 8, Oct. 2005
* This product's country of origin is subject to change

Compliance and Restrictions