Check Availability
  • IDEAL 

    Straight Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle

  • Item # 46W391
  • Mfr. Model # 35-9430
Straight Jaw Groove Joint Tongue and Groove Pliers, Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46W391
Mfr. Model # 35-9430
UNSPSC #27112113
Shipping Weight 1.19 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Straight Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 2"
Jaw Width 2"
Jaw Length 1-1/2"
Overall Length 10"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 7
Material Steel
Finish Polished
Features Box Joint Design, Undercut Tongue and Groove Design Ensures Solid Grip, Laser-Hardened Teeth, Double Insulated Santoprene Handle
Standards UL Classified, ASTM F1505-01 and IEC 60900 Standards, and OSHA Requirements for Insulated Tools 29 CFR 1910, 1000V Certified
* This product's country of origin is subject to change

Compliance and Restrictions