Check Availability
  • IDEAL SHIELD 

    Safety Yellow Steel/High Density Polyethylene Guard Rail System Floor Mounted Mounting Style, 4 ft.

  • Item # 8AH82
  • Mfr. Model # HGR-2-048-36-P
Safety Yellow Steel/High Density Polyethylene Guard Rail System Floor Mounted Mounting Style, 4 ft.
Qty
  • Web Price
    $902.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 8AH82
Mfr. Model # HGR-2-048-36-P
UNSPSC #24101809
Shipping Weight 325.0 lbs
Country of Origin USA *
Guard Rail Component Guard Rail System
Material Steel/High Density Polyethylene
Guard Rail Mounting Style Floor Mounted
Color Safety Yellow
Overall Height 36"
Number of Ribs 0
Overall Length 4 ft.
Diameter 7-1/4"
Mounting Plate Dimensions 10" x 10"
Net Weight 321 lb.
Includes (2) Posts, Base Plates
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms