Check Availability
  • IDEAL 

    Pull Chain Lever Switch, Switch Function: On/Off, Number of Connections: 2

  • Item # 1XWT3
  • Mfr. Model # 774035
Pull Chain Lever Switch,  Switch Function: On/Off,  Number of Connections: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The IDEALĀ® pull chain lever switch is designed for use with ceiling fixtures, lamps, and fans. Wire leads are 18 AWG, 6" stripped wire. Push-in connections for 18 AWG wire. 15/32"-dia. mounting hole.
Show More Close
 

Technical Specifications

Item # 1XWT3
Mfr. Model # 774035
UNSPSC #39121507
Catalog Page 260
Shipping Weight 0.1 lbs
Country of Origin China *
Item Pull Chain Lever Switch
Contact Form SPST
Number of Connections 2
Switch Function On/Off
Terminals Wire Lead
Mounting Hole 13/32" Dia.
AC Contact Rating 6A @ 120V, 3A @ 250V
Stem Length 0.5"
Stem Dia. and Thread Size 15/32-32 NS-2
* This product's country of origin is subject to change

Compliance and Restrictions