Check Availability
  • IDEAL 

    Modular Plug, Clear, Plastic, Cable Type: Category 6

  • Item # 54DV78
  • Mfr. Model # 85-376
Modular Plug, Clear, Plastic, Cable Type: Category 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DV78
Mfr. Model # 85-376
UNSPSC #45111702
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Modular Plug
Cable Type Category 6
Color Clear
Material Plastic
For Use With Unshielded Cable
Termination Type Crimp
Width 0.5"
Height 0.5"
Depth 1.0"
Number of Ports 8
Simplex/Duplex Simplex
* This product's country of origin is subject to change

Compliance and Restrictions