Check Availability
  • IDEAL 

    Fish Tape Eyelets

  • Item # 31AD74
  • Mfr. Model # 31-158
Fish Tape Eyelets Fish Tape,Round,Steel,3 in. L Fish Tape,Round,Steel,3 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31AD74
Mfr. Model # 31-158
UNSPSC #27113101
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Fish Tape Eyelets
Type Repair
Material Steel
Features Replacement Eyelets for S-Class(R) Fish Tapes
Includes (4) Eyelets
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In