Check Availability
  • IDEAL 

    Copper Pigtail Connector, For Use With Grounding Device Application

  • Item # 10K070
  • Mfr. Model # 30-3470
Copper Pigtail Connector,  For Use With Grounding Device Application
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pigtail connects the grounding screw of a device directly to the device mounting box. 12 AWG stranded with #10 fork to stripped end.
Show More Close
 

Technical Specifications

Item # 10K070
Mfr. Model # 30-3470
UNSPSC #39121409
Catalog Page 387
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Pigtail Connector
Sub-Category Installation Accessories
Material Copper
Color White
For Use With Grounding Device Application
Length 8"
* This product's country of origin is subject to change

Welcome Sign In