Check Availability
  • IDEAL 

    Conduit Bender Handle, 1In.D, 44In.L

  • Item # 10F492
  • Mfr. Model # 74-020
Conduit Bender Handle, 1In.D, 44In.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10F492
Mfr. Model # 74-020
UNSPSC #27112503
Catalog Page 850
Shipping Weight 5.5 lbs
Country of Origin USA *
Item Conduit Bender Handle
Handle Dia. 1"
Handle Length 44"
Construction Steel, Blue
Application For 1" EMT Bender Heads
For Use With 10F489 Conduit Bender
* This product's country of origin is subject to change

Compliance and Restrictions