Check Availability
  • IDEAL 

    Conduit Bender Handle, 1-1/2In.D, 38In.L

  • Item # 10F491
  • Mfr. Model # 74-019
Conduit Bender Handle, 1-1/2In.D, 38In.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10F491
Mfr. Model # 74-019
UNSPSC #27112503
Catalog Page 850
Shipping Weight 3.45 lbs
Country of Origin USA *
Item Conduit Bender Handle
Handle Dia. 1-1/2"
Handle Length 38"
Construction Steel, Blue
Application For 1/2 To 3/4" EMT Bender Heads
For Use With Mfr. No. 74-001, 74-002, 10F496, 74-031
* This product's country of origin is subject to change

Compliance and Restrictions