Check Availability
  • IDEAL 

    Circuit Tracing Kit, 600VAC/DC, LED

  • Item # 30ZX16
  • Mfr. Model # 61-955
Circuit Tracing Kit, 600VAC/DC, LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Circuit tracer has super-bright models provide a numeric value between 0 and 99 and a variable pitch/tone audible indication. In addition, the peak detector provides instantaneous signal strength feedback. SureTraceā„¢ features the only rotating display in the industry. Regardless of what position you put the receiver in, the display will orient itself so that the reading stays upright.
Show More Close
 

Technical Specifications

Item # 30ZX16
Mfr. Model # 61-955
UNSPSC #41113644
Shipping Weight 5.85 lbs
Country of Origin USA *
Item Circuit Tracer Kit
Voltage Range 0 to 600VAC/DC
For Use On Energized/Unenergized Lines
Traces Wires in Walls Yes
Traces Wires in Non-Metalic Conduit No
Breaker/Fuse Identification Yes
Locate Shorts Yes
Receiver to Transmitter Distance 2100 ft.
Audible Indicator Yes
Display LED
Voltage Protection Fuse
Safety Rating CAT III 600V
Coupling Direct
Battery Type (4) AA
Includes LED Receiver, Transmitter, Test Lead Set, Hard Carrying Case
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions