Check Availability
  • IDEAL 

    Cable Pulling Fishing Pole, 3/16 In, 30 ft

  • Item # 3KUR2
  • Mfr. Model # 31-633
Cable Pulling Fishing Pole, 3/16 In, 30 ft
Qty
  • Web Price
    $126.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KUR2
Mfr. Model # 31-633
UNSPSC #27113204
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Tuff-Rod Fishing Pole
Includes 30 ft. Kit With Fixed Bullet Nose And Threaded J-Hook (5 ea. 6-ft Sections)
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In