Check Availability
  • IDEAL 

    Ballast Disconnect, 600V Max. Voltage, Number of Ports: 3, Insulation Type: Polycarbonate

  • Item # 4JRK7
  • Mfr. Model # 30-083
Ballast Disconnect, 600V Max. Voltage, Number of Ports: 3, Insulation Type: Polycarbonate Ballast Dsconnct,18 AWG,1.58",Orng,PK100 Ballast Dsconnct,18 AWG,1.58",Orng,PK100 Ballast Dsconnct,18 AWG,1.58",Orng,PK100 Ballast Dsconnct,18 AWG,1.58",Orng,PK100 Ballast Dsconnct,18 AWG,1.58",Orng,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Power PlugĀ® Ballast Disconnect has push-in technology, which enables quick connections without the need for tools. Designed for new, retrofit, or OEM lighting installations. It provides safe disconnect of hot and neutral ballast wiring. The 2-pc. design allows ballast replacement while minimizing the risk of shock.
Show More Close
 

Technical Specifications

Item # 4JRK7
Mfr. Model # 30-083
UNSPSC #39121432
Shipping Weight 1.26 lbs
Country of Origin China *
Item Ballast Disconnect
Number of Ports 3
Insulation Type Polycarbonate
Wire Size 18 AWG
Max. Voltage 600V
Color Orange
Connection Type Push-In
Application Retrofit
Max. Temp. 221 Degrees F
Overall Length 1.58"
Connection Material Tin-Plated Brass
Standards UL, CSA, UL94V-0, NEC 410.130(G), NEC 410.73(G), CEC Part I Rule 30-308(4)
Male/Female 3 Male/3 Female
* This product's country of origin is subject to change

Welcome Sign In