Check Availability
  • IDEAL 

    Ballast Disconnect, 600V Max. Voltage, Number of Ports: 2, Insulation Type: Nylon

  • Item # 1TPG6
  • Mfr. Model # 30-372
  • (1)
Ballast Disconnect, 600V Max. Voltage, Number of Ports: 2, Insulation Type: Nylon Ballast Disconnct,Orng,2 Ports,600V,PK25 Ballast Disconnct,Orng,2 Ports,600V,PK25 Ballast Disconnct,Orng,2 Ports,600V,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Power PlugĀ® Ballast Disconnect has push-in technology, which enables quick connections without the need for tools. Designed for new, retrofit, or OEM lighting installations. It provides safe disconnect of hot and neutral ballast wiring. The 2-pc. design allows ballast replacement while minimizing the risk of shock.
Show More Close
 

Technical Specifications

Item # 1TPG6
Mfr. Model # 30-372
UNSPSC #26131813
Catalog Page 388
Shipping Weight 0.35 lbs
Country of Origin China *
Item Ballast Disconnect
Number of Ports 2
Insulation Type Nylon
Wire Size 18 to 12 AWG
Max. Voltage 600V
Color Orange
Connection Type Push-In
Application New Installation or Retrofit
Max. Temp. 221 Degrees F
Overall Length 1.40"
Connection Material Copper Alloy
Standards UL 2459, CSA 182.3
Male/Female Male/Female
* This product's country of origin is subject to change

Welcome Sign In