Check Availability
  • IDEAL 

    Ballast Disconnect, 600V Max. Voltage, Number of Ports: 2, Insulation Type: Nylon

  • Item # 12V420
  • Mfr. Model # 30-102
Ballast Disconnect, 600V Max. Voltage, Number of Ports: 2, Insulation Type: Nylon Ballast Disconnect,2 Ports,1.40",PK1000 Ballast Disconnect,2 Ports,1.40",PK1000 Ballast Disconnect,2 Ports,1.40",PK1000 Ballast Disconnect,2 Ports,1.40",PK1000 Ballast Disconnect,2 Ports,1.40",PK1000 Ballast Disconnect,2 Ports,1.40",PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push-in technology enables quick connections without the need for tools. Meets Canadian Electrical Code 30-308(4) standards, and the National Electrical Code 410.73 standards for nonresidential fluorescent luminaries with ballasts. Designed for new, retrofit, or OEM lighting installations. Disconnect provides safe disconnect of hot and neutral ballast wiring. 2-pc. design allows ballast replacement while minimizing the risk of shock. Nylon and copper alloy construction. Max. operating temp. is 105°C (221°F).
Show More Close
 

Technical Specifications

Item # 12V420
Mfr. Model # 30-102
UNSPSC #39121432
Shipping Weight 13.95 lbs
Country of Origin China *
Item Ballast Disconnect
Number of Ports 2
Insulation Type Nylon
Wire Size 18 to 12 AWG
Max. Voltage 600V
Color Orange
Connection Type Push-In
Application New Installation or Retrofit
Max. Temp. 221 Degrees F
Overall Length 1.40"
Connection Material Copper Alloy
Standards UL2459, CSA- C22.2 NO. 2459-08
Male/Female Male/Female
* This product's country of origin is subject to change

Compliance and Restrictions