Check Availability
  • IDEAL 

    5" Small Insulated Nylon Fuse Puller, Yellow

  • Item # 39N415
  • Mfr. Model # 34-015
5" Small Insulated Nylon Fuse Puller, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39N415
Mfr. Model # 34-015
UNSPSC #27113102
Catalog Page 187
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Fuse Puller
Size Small
For Use With For 0 to 30A/250V, 1/4" to 1/2" dia. Fuses
Description/Special Features Nonslip Handles w/Protective Finger Stops
Insulated / Uninsulated Insulated
Material Nylon
Color Yellow
Overall Length 5"
* This product's country of origin is subject to change

Compliance and Restrictions