Check Availability
  • IDEAL 

    5" Small Insulated High-Dielectric, Glass-Filled Polypropylene Fuse Puller, Yellow

  • Item # 39N412
  • Mfr. Model # 34-001
5" Small Insulated High-Dielectric, Glass-Filled Polypropylene Fuse Puller, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39N412
Mfr. Model # 34-001
UNSPSC #27113102
Catalog Page 187
Shipping Weight 0.005 lbs
Country of Origin USA *
Item Fuse Puller
Size Small
For Use With For 250V, 9/32" to 1/2" dia. Fuses
Description/Special Features Notched NonslipGrip, Marked Amperage Ranges
Insulated / Uninsulated Insulated
Material High-Dielectric, Glass-Filled Polypropylene
Color Yellow
Overall Length 5"
* This product's country of origin is subject to change

Compliance and Restrictions