Check Availability
  • IDEAL 

    18-PC Insulated Tool Kit

  • Item # 10J844
  • Mfr. Model # 35-9101
18-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 10J844
Mfr. Model # 35-9101
UNSPSC #27113204
Shipping Weight 9.5 lbs
Country of Origin USA *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Electrical and Telecomm Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 18
Number of Cutting Tools 1
Number of Electrical and Telecomm Tools 4
Number of Pliers 4
Number of Screwdrivers 5
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Cutting Tools Included Knife
Electrical and Telecomm Tools Included Volt-Sensor NCV Tester, Fuse Puller, 2/0 Cable Cutter, T-5 Wire Stripper
Pliers Included 8-1/2" Long Nose, 8" Offset Diagonal Cutting, 9" Linemans with Crimper, 10" Tongue and Groove
Screwdrivers Included Slotted 1/4" x 4", 1/4" x 6", 5/16" x 7", 3/8" x 6", Phillips #1 x 3-3/16"
Includes Tall and Wide Breaker Lockout, Standard and Double Breaker Lockout, Red Safety Lock with Key, Heavy-Duty Soft Case
Standards OSHA Requirements, UL Classified
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms